Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 125 Ft-Lb, 24 VDC
Mfr # EP-825 24V
Zoro # G3284111
product price: $7,413.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,413.99
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 1 1/8 in
- Length (In.) 20.031 in
- Coil Volts 24
- Width (In.) 11 609/1000 in
- Static Torque (Ft.-Lb.) 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # EP-825 24V
- Zoro # G3284111
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 1 1/8 in |
Length (In.) | 20.031 in |
Width (In.) | 11 609/1000 in |
Power Lead Length (In.) | Terminals |
Keyseat Size (In.) | 1/4 |
Overall Length | 20.03 in |
Shaft Diameter | 1 1/8 in |
Keyway Width | 1/4 in |
Overall Width | 11.61 in |
Description
Clutch/Brake, Coil Voltage 24V DC, Operating Voltage 24V DC, Enclosure Type Totally Enclosed, Static Torque 125 ft-lb, Horsepower @ RPM 7 1/2 hp @ 1725 RPM, Shaft Diameter 1 1/8 in, Maximum Speed 3,600 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Overall Length 20.03 in, Overall Width 11.61 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A34 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (6A143)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (6WA74)
- CLIMAX METAL PRODUCTS ISCC-025-025-S One-Piece Industry Standard Clamping Coupling (ISCC-025-025-S)
- SPEEDAIRE Lubricator Bowl, For Standard Lubricators (1AKJ1)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- Warner Electric Brakes and Clutches