Shop All Brakes and Clutches
Warner Electric
Clutch/Brake Control
Mfr # CBC-150-2
Zoro # G2914082
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Series 90V Clutch/Brakes
- Length (In.) 3 1/3 in
- Width (In.) 2 3/16 in
- Height (In.) 9/16 in
- Mounts On the Standard Module Conduit Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # CBC-150-2
- Zoro # G2914082
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 3 1/3 in |
Width (In.) | 2 3/16 in |
Height (In.) | 9/16 in |
Overall Length | 3.33 in |
Overall Width | 2.19 in |
Overall Height | 0.56 in |
Details
Item | Clutch/Brake Control |
For Use With | All Series 90V Clutch/Brakes |
Mounts | On the Standard Module Conduit Box |
Agency Compliance | CE and UL |
Input Voltage | 220-240V AC |
Voltage Output | 90V DC |
Status Indicator | Green LED Indicates Power to Clutch, Red LED Indicates Power to Brake |
Function | Convert AC Voltage into DC Voltage |
Hz | 60/50 |
Ambient (C) | -29 Degrees to 45 Degrees C |
Accessory Type | Clutch/Brake Control |
Product Type | Clutch/Brake Control |
Output Voltage | 90V DC |
Minimum Ambient Temperature | -20 Degrees C |
Frequency | 50 Hz, 60 Hz |
Maximum Ambient Temperature | 45 Degrees C |
Standards | UL Listed |
Description
Clutch/Brake Control, Product Type Clutch/Brake Control, Overall Length 3.33 in, Overall Width 2.19 in, Overall Height 0.56 in, Input Voltage 220-240V AC, Output Voltage 90V DC, Frequency 50 Hz, 60 Hz, Mounting Location On Conduit Box, For Use With All Series 90V Clutch/Brakes, Maximum Ambient Temperature 45 Degrees C, Minimum Ambient Temperature -20 Degrees C, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 850lb. (5200 ZZ/C3 PRX)
- SUPER LUBE 5 lb Multipurpose Grease Pail Translucent White (41050)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.25 Rod (287225)
- LUBRIMATIC Grease Gun, 14-5/8 in. Tool L, 4500 psi (30-800)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- Warner Electric Brakes and Clutches