Shop All Brakes and Clutches
Warner Electric
C-Face Clutch, Torque 16 Ft-Lb, 90 DC
Mfr # UM50-1040
Zoro # G1487631
original price:
$1,397.99
5% off
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA C-Face Motor/Reducer
- Type C-Face
- Length (In.) 6.75 in
- Shaft Dia. (In.) 5/8 in
- Width (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner Electric
- MFR # UM50-1040
- Zoro # G1487631
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 6.75 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 6 3/4 in |
Power Lead Length (In.) | 30 |
Lead Length | 30 in |
Overall Width | 6.75 in |
Overall Length | 6.75 in |
Shaft Diameter | 5/8 in |
Description
Clutch, Clutch/Brake Type C-Face, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Vented, Static Torque 16 ft-lb, Motor Frame Designation 56C NEMA, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Lead Length 30 in, Overall Length 6.75 in, Overall Width 6.75 in, Phase -, Service Factor -, Standards CSA Certified, UL Listed, Application -, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F212IHE)
- DDS Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber (305610SCV)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-05A)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- Warner Electric Brakes and Clutches