Shop All Brakes and Clutches
Warner Electric
C-Face Brake, Torque 95 Ft-Lb, 90 DC
Mfr # EM215-20
Zoro # G0424934
product price: $2,551.99
/ea
Free Shipping & Returns
$2,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA C-Face Motor/Reducer
- Type C-Face
- Shaft Dia. (In.) 1 3/8 in
- Length (In.) 8.0625 in
- Width (In.) 9 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # EM215-20
- Zoro # G0424934
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 1 3/8 in |
Length (In.) | 8.0625 in |
Width (In.) | 9 5/16 in |
Power Lead Length (In.) | 30 |
Overall Width | 9.31 in |
Overall Length | 8.06 in |
Shaft Diameter | 1 3/8 in |
Description
Brake, Clutch/Brake Type Magnetic Clutch/Brake, Coil Voltage 24V DC, Enclosure Type Vented, Static Torque 95 ft-lb, Shaft Diameter 1 3/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Overall Length 8.06 in, Overall Width 9.31 in, Phase -, Service Factor -, Standards UL Listed, Application -, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSMT-M5-6 (QSMT-M5-6)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- D&D 27" Outside Length, 4/9" Top Width, 1 Ribs (15265)
- TRITAN Angular Contact Ball Bearing, 850lb. (5200 ZZ/C3 PRX)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- Warner Electric Brakes and Clutches