Shop All Brakes and Clutches
Warner Electric
C-Face Brake, Torque 30 Ft-Lb, 90 DC
Mfr # EM180-20-90
Zoro # G2062557
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C-Face
- For Use With NEMA C-Face Motor/Reducer
- Length (In.) 5.25 in
- Shaft Dia. (In.) 7/8 in
- Width (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # EM180-20-90
- Zoro # G2062557
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 5.25 in |
Shaft Dia. (In.) | 7/8 in |
Width (In.) | 6 3/4 in |
Power Lead Length (In.) | 30 |
Shaft Diameter | 5/8 in |
Overall Width | 6.75 in |
Overall Length | 5.17 in |
Description
Brake, Clutch/Brake Type C-Face Magnetic Disc, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Vented, Static Torque 30 ft-lb, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-face Motor or Reducer or Base Mounted, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Overall Length 5.17 in, Overall Width 6.75 in, Phase -, Service Factor -, Standards UL Listed, Application -, Converts NEMA C-Face Motors and Gear Reducers to Geared Brake Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- SPEEDAIRE Conversion Kit (4ZK51)
- DAYTON B27 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (3GWH7)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- Warner Electric Brakes and Clutches