Shop All Brakes and Clutches
Warner Electric
C-Face Brake, Torque 30 Ft-Lb, 24 DC
Mfr # EM100-20-24
Zoro # G2299701
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C-Face
- For Use With NEMA C-Face Motor/Reducer
- Shaft Dia. (In.) 5/8 in
- Length (In.) 5.1875 in
- Width (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # EM100-20-24
- Zoro # G2299701
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 5.1875 in |
Width (In.) | 6 3/4 in |
Power Lead Length (In.) | 30 |
Overall Width | 6.75 in |
Overall Length | 5.17 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type Magnetic Clutch/Brake, Coil Voltage 24V DC, Operating Voltage 24V DC, Enclosure Type Vented, Static Torque 30 ft-lb, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-face Motor or Reducer or Base Mounted, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Overall Length 5.17 in, Overall Width 6.75 in, Phase -, Service Factor -, Standards UL Listed, Application -, Converts NEMA C-Face Motors and Gear Reducers to Geared Brake Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L320 (4L320)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- BESTORQ Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- Warner Electric Definite Purpose Motors