Shop All Automotive Clutch Parts
Warner Electric
Brake, Electrically Released, ERS-68, 24V
Mfr # ERS-68 BRAKE
Zoro # G5544758
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Load Holding
- Automatic Reset No
- Clutch/Brake Type Spring-Set Holding Brake (ERS)
- Electrical Connection Terminals
- Overall Width 2.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # ERS-68 BRAKE
- Zoro # G5544758
- UPC # 786582038975
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Overall Width | 2.03 in |
Bolt Circle Diameter | 5.87 in |
Details
Item | Brake |
Application | Load Holding |
Automatic Reset | No |
Clutch/Brake Type | Spring-Set Holding Brake (ERS) |
Electrical Connection | Terminals |
Holding Current | 2.286 A |
Standards | UL Listed |
Static Torque | 100 ft-lb |
Resistance Properties | Corrosion Resistant |
Maximum Speed | 2,000 RPM |
Coil Voltage | 24V DC |
Description
Brake, Clutch/Brake Type Spring-Set Holding Brake (ERS), Coil Voltage 24V DC, Static Torque 100 ft-lb, Maximum Speed 2,000 RPM, Automatic Reset No, Bolt Circle Diameter 5.87 in, Overall Width 2.03 in, Resistance Properties Corrosion Resistant, Standards UL Listed, Application Load Holding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Dryconn Waterproof Direct Bury Lug, PK5 (90220)
- AUTO METER 2IN VOLTMETER, 8-18 VOLTS SSE, Z-SERIES (2645)
- CAL-VAN TOOLS Marine Portable Power Jump Starter (556)
- KEEPER STRAP RECVRY 4""X30' YLW (02942)
- WARNER ELECTRIC Brake, Electrically Released, ERS-68, 90V (ERS-68 BRAKE)
- WARNER ELECTRIC Brake, Electrically Released, ERS-42, 90V (ERS-42 BRAKE)
- WARNER ELECTRIC Brake, Electrically Released, ERS-57, 90V (ERS-57 BRAKE)
- BROWNING Neoprene H Section Gearbelt, 1700H100 (1700H100)
- BALDOR-RELIANCE Brake, 1-055-711-05 Bpf (CBK003-1)
- BOSTON GEAR Boston Gear Washer (TB512)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 (TT50BS 1)
- Warner Electric Automotive Clutch Parts