Shop All Automotive Clutch Parts
Warner Electric
Brake, Electrically Released, ERS-57, 90V
Mfr # ERS-57 BRAKE
Zoro # G5544730
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Load Holding
- Resistance Properties Corrosion Resistant
- Maximum Speed 3,600 RPM
- Automatic Reset No
- Bolt Circle Diameter 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # ERS-57 BRAKE
- Zoro # G5544730
- UPC # 786582038746
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Bolt Circle Diameter | 4.5 in |
Overall Width | 1.94 in |
Details
Item | Brake |
Application | Load Holding |
Resistance Properties | Corrosion Resistant |
Maximum Speed | 3,600 RPM |
Automatic Reset | No |
Standards | UL Listed |
Static Torque | 34 ft-lb |
Electrical Connection | Terminals |
Holding Current | 0.391 A |
Coil Voltage | 90V DC |
Clutch/Brake Type | Spring-Set Holding Brake (ERS) |
Description
Brake, Clutch/Brake Type Spring-Set Holding Brake (ERS), Coil Voltage 90V DC, Static Torque 34 ft-lb, Maximum Speed 3,600 RPM, Automatic Reset No, Bolt Circle Diameter 4.5 in, Overall Width 1.94 in, Resistance Properties Corrosion Resistant, Standards UL Listed, Application Load Holding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD Pc Helix 12V Dc (720105-1)
- ATTWOOD MARINE 1-Mile Deck Mount, Bi-Color Red/Green Combo Sidelight-12V-SS Housing (66318-7)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 320 - 35 Lb Plastic Pail (14488LB)
- SHARK INDUSTRIES Jaw Protectors for Tire Change RP11-8-11100358 (8 Pk) (51652)
- WARNER ELECTRIC Brake, Electrically Released, ERS-42, 90V (ERS-42 BRAKE)
- WARNER ELECTRIC Brake, Electrically Released, ERS-68, 90V (ERS-68 BRAKE)
- BOSTON GEAR Gear Reducer 5-1 Ratio (FSP5A)
- NTK Clutch Pedal Position Switch, 1S5720 (1S5720)
- EATON Jic 37Deg Female Swivel, 08Z-610 (08Z-610)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 (TT50BS 1)
- EATON Hose End Perm 1S/1R, 06Z-606 (06Z-606)
- Warner Electric Clutch Parts & Components