Shop All Automotive Clutch Parts
Warner Electric
Brake, Electrically Released, ERS-42, 24V
Mfr # ERS-42 BRAKE
Zoro # G5544712
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Load Holding
- Coil Voltage 24V DC
- Electrical Connection Terminals
- Resistance Properties Corrosion Resistant
- Clutch/Brake Type Spring-Set Holding Brake (ERS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # ERS-42 BRAKE
- Zoro # G5544712
- UPC # 786582038494
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Overall Width | 1.6 in |
Bolt Circle Diameter | 3.12 in |
Details
Item | Brake |
Application | Load Holding |
Coil Voltage | 24V DC |
Electrical Connection | Terminals |
Resistance Properties | Corrosion Resistant |
Clutch/Brake Type | Spring-Set Holding Brake (ERS) |
Static Torque | 7 ft-lb |
Maximum Speed | 3,600 RPM |
Holding Current | 0.973 A |
Automatic Reset | No |
Standards | UL Listed |
Description
Brake, Clutch/Brake Type Spring-Set Holding Brake (ERS), Coil Voltage 24V DC, Static Torque 7 ft-lb, Maximum Speed 3,600 RPM, Automatic Reset No, Bolt Circle Diameter 3.12 in, Overall Width 1.6 in, Resistance Properties Corrosion Resistant, Standards UL Listed, Application Load Holding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Euro White 2" Trim Gauge (Mercury / Mariner / Mercruiser / Volvo (12916)
- KEN-TOOL Torque Socket 22mm 140 ftlbs safety purple (KEN30207)
- DEE ZEE TOOLBOX REPLACEMENT STRIKER ASSEMBLY(RETAIL) (DZTBSTRIKER2)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- WARNER ELECTRIC Brake, Electrically Released, ERS-57, 90V (ERS-57 BRAKE)
- WARNER ELECTRIC Brake, Electrically Released, ERS-68, 90V (ERS-68 BRAKE)
- WARNER ELECTRIC Brake, Electrically Released, ERS-42, 90V (ERS-42 BRAKE)
- MOTORMITE Clutch Return Springs Assortment, 29004 (29004)
- SKF Clutch Pilot Bearing, 6205-2RSJ (6205-2RSJ)
- VALEO Clutch Disc, Vkd25913 (VKD25913)
- EATON Hose End Perm 1S/1R, 06Z-606 (06Z-606)
- Warner Electric Automotive Clutch Parts