Shop All Automotive Clutch Parts
Warner Electric
Brake, Electrically Released, ERS-26, 24V
Mfr # ERS-26 BRAKE
Zoro # G5544633
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Load Holding
- Electrical Connection Terminals
- Resistance Properties Corrosion Resistant
- Standards UL Listed
- Maximum Speed 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Electric
- MFR # ERS-26 BRAKE
- Zoro # G5544633
- UPC # 786582039408
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Bolt Circle Diameter | 2.12 in |
Overall Width | 1.52 in |
Details
Item | Brake |
Application | Load Holding |
Electrical Connection | Terminals |
Resistance Properties | Corrosion Resistant |
Standards | UL Listed |
Maximum Speed | 3,600 RPM |
Automatic Reset | No |
Holding Current | 0.733 A |
Static Torque | 1.5 ft-lb |
Clutch/Brake Type | Spring-Set Holding Brake (ERS) |
Coil Voltage | 24V DC |
Description
Brake, Clutch/Brake Type Spring-Set Holding Brake (ERS), Coil Voltage 24V DC, Static Torque 1.5 ft-lb, Maximum Speed 3,600 RPM, Automatic Reset No, Bolt Circle Diameter 2.12 in, Overall Width 1.52 in, Resistance Properties Corrosion Resistant, Standards UL Listed, Application Load Holding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23521 (23521)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47084)
- WOLO High Output Direct Drive Compressor, 12V (808-C)
- BALDWIN FILTERS Lube Filter, Spin-On, 8-1/8" L, A Gasket (B40133)
- WARNER ELECTRIC Brake, Electrically Released, ERS-42, 90V (ERS-42 BRAKE)
- WARNER ELECTRIC Brake, Electrically Released, ERS-57, 90V (ERS-57 BRAKE)
- WARNER ELECTRIC Brake, Electrically Released, ERS-68, 90V (ERS-68 BRAKE)
- BROWNING Torque Overload Accessory- Tgc200 Series Bushing Kit, 200BU112 (200BU112)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-107 (P2B-VSC-107)
- NTK Clutch Pedal Position Switch, 1S5720 (1S5720)
- BROWNING Torque Overload Accessory- Tgc200 Series Bushing Kit, 200BU104 (200BU104)
- Warner Electric Clutch Parts & Components