Shop All Abrasive Pads & Sponges
Warner
Drywall Sanding Sponge
Mfr # 11135
Zoro # G509201202
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.125"
- Width 9.125"
- Backing Weight 1.25 lbs
- Material Sponge
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11135
- Zoro # G509201202
- UPC # 48661111352
- Country of Origin China
- Category Abrasive Pads & Sponges
Dimensions
Length | 10.125" |
Width | 9.125" |
Details
Backing Weight | 1.25 lbs |
Material | Sponge |
Color | White |
Description
Drywall Sanding Sponge, Bagged, 10/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdtr, 120G, PK25 (71-047808K)
- CGW ABRASIVES Fiber Disc, 7 x 7/8, 36G, C/Z (48122)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (11-53906SH)
- CONTINENTAL ABRASIVES 1" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11040)
- NORTON ABRASIVES Diamond Hand Pad (69014121517)
- TOOLPRO Fine Med Dual Angle Sanding Sponge (TP04155)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-105559)
- GATOR FINISHING Ali Industries 4199 Fine & Medium Sanding Sponge; 6 Pack (187561)
- DYNABRADE PAD NON-VAC 8" (DB56234)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 400 Extra Fine Grit (7363)
- 3M 4-7/8" x 2-7/8" SandBlaster Detail Area Angled Sanding Sponge Medium (CP-041)
- Warner Abrasive Pads & Sponges