Shop All Drywall Tool Parts
Warner
Drywall Compound Mixer, 30" Hex Shaft, Fits 3/8" Drill
Mfr # 343
Zoro # G309198771
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 5"
- Blade Material Metal
- Overall Length 10.25"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 343
- Zoro # G309198771
- UPC # 48661003436
- Country of Origin China
- Category Drywall Tool Parts
Dimensions
Blade Width | 5" |
Overall Length | 10.25" |
Details
Blade Material | Metal |
Color | Silver |
Description
Drywall Compound Mixer, 30" Hex Shaft, Fits 3/8" Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-527LI-30 (TOOL-527LI-30)
- HHIP 17mm ER-11 Collet Chuck Wrench For Hex Nut (3900-0591)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13A/10 KT 10-pcs. (96404812)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708SPL)
- KRAFT TOOL 6 In Dia. Drywall Texture Single Brush, 2 1/2 in L (DW116)
- STANLEY Flex Putty Knife (28-240)
- PERFEX Paddle Scraper White Soft Blade, PK 10 (4540)
- MIRKA Extension Shaft For Leros 19.685" (MIW-EXT)
- KRAFT TOOL 18 in Floor Scraper (CC218)
- R2 Gloves, Cut Resistant, Silicone, M, PR (87030/M)
- MAYHEW PRO Scraper, 1/2" Blade Width, Black/Red (14171)
- Warner Hand Tool Parts