Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Bucket of Single Edge Blades, 50 Tucks in a Bucket, .009"
Mfr # 102
Zoro # G809198769
product price: $0.95
/ea
Sold in multiples of 50 for $47.50
$47.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 7.5"
- Material Metal
- Width 7"
- Length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 102
- Zoro # G809198769
- UPC # 48661022146
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Height | 7.5" |
Width | 7" |
Length | 8.5" |
Details
Color | Silver |
Material | Metal |
Fits Utility Knives Stock No. | #101, #114, #429, #490, #10300, #10500 |
Description
Bucket of Single Edge Blades, 50 Tucks in a Bucket, .009" for #101, #114, #429, #490, #10300, #10500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409602)
- GRYPMAT Grypmat Flexible Non-slip Tool Tray, Large, Bright Orange (RFGM-CR01S)
- ROTHENBERGER Hole Saw, 7 in dia Saw (126177)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 5 1/4 in L (54TN04)
- WARNER Bent Burn ‐ Off Scraper, Long Handle, .060" (387)
- WARNER Putty Knife, Flex, 3" 0 (903)
- WARNER Putty Knife, Flex, SS, 2" (10753)
- WARNER Soft Grip Safety Scraper, w/1 Single Edge Blade (10500)
- WARNER Scraper, 6", Bent, Threaded Handle (657)
- WARNER Easy Reach Bent Scraper 3 in. Threaded Handle Carbon 0.060 in. Steel Blade (397)
- A2Z SCILAB Caulk Finishing Spatula 10 Total Length with 1 Wide 6 Long Stainless Steel Blade (A2Z-ZR-WHS6BY)
- Warner Drywall and Plastering Tools