Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Broad Knife, Flex, Hammer Cap, 4"
Mfr # 10144
Zoro # G9072625
product price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 4"
- Blade Material Carbon Steel
- Includes Handle
- Features Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage; Safe to use with chemical solvents;Comfortable soft grip ergonomic handle for extended usage periods;Standard carbon steel hollow-ground blade to provide consistent flex and proper stiffness;Flex blade that works with heavier spackles and joint compounds.
- Application Patching large cracks;Patching large holes;Taping drywall joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10144
- Zoro # G9072625
- UPC # 48661101445
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage; Safe to use with chemical solvents;Comfortable soft grip ergonomic handle for extended usage periods;Standard carbon steel hollow-ground blade to provide consistent flex and proper stiffness;Flex blade that works with heavier spackles and joint compounds. |
Application | Patching large cracks;Patching large holes;Taping drywall joints |
Number of Pieces | 1 |
Item | Flex Broad Knife w/Hammer Cap,4" |
Description
The Warner 10144 Broad Knife is a versatile tool. It can be used across an extensive range of applications, from opening packages to cutting fruit. The knife's broad blade offers a sturdy surface for scraping and spreading putty. Its hammer cap allows you to easily smooth out any rough edges or ridges in the putty. This Warner 10144 Broad Knife is something you will definitely want to equip yourself with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level (47-464)
- SPYDER 8" L x General Purpose Cutting Reciprocating Saw Blade (200173)
- PROSKIT Lunar Crimper Insul ated Flag Terminals (902-332)
- DRILL AMERICA m2x.4 HSS Metric 3 Flute Plug Hand Tap (DWTP2X.4)
- WARNER ProGrip 2-1/4 in. 5-in-1 Glazier Knife (90189)
- WARNER Pro Stainless Steel 3" Putty Knife (95114)
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- WARNER Scraper, 4", 10-7/8" Handle (790)
- WARNER 4" Strip 'N' Clean™ Scraper, Steel Handle, 48" overall length (not including blade) (792)
- LISLE Carbide Scraper 5/8 X 8 (LI81960)
- Warner Putty & Joint Knives, Spatulas, Scrapers