Shop All Utility Knife Blades
Warner
Blade Sharpener File
Mfr # 820
Zoro # G9072379
product price: $8.75
/ea
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 2.25"
- Material Metal
- Overall Height 8.5"
- Color Silver
Product Information
- Brand Warner
- MFR # 820
- Zoro # G9072379
- UPC # 48661008201
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 3" |
Length | 2.25" |
Overall Height | 8.5" |
Details
Material | Metal |
Item | Blade Sharpener File |
Color | Silver |
Description
Blade Sharpener File
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (12913D2B103048)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish (3178)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle (00 20 11)
- KLEIN TOOLS Crimp Die Set Insulated Terms, AWG 10-22 (VDV205-035)
- WARNER 5" Heavy Duty Scraper Replacement Blades, 50/Bulk (599)
- WARNER 2‐1/2" 2‐Edge Blades, Card of 2 (812)
- WARNER ProCut® Drywall Saw 6‐1/2" Blade, Soft Grip Handle (625)
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- WARNER Utility Blades, .025", 100 pcs (11049)
- WARNER Replacement Blade, Carbide, 2-3/8" (814)
- MILWAUKEE TOOL Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack) (48-00-5094)
- Warner Knives, Cutters & Snips