Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Bent Scraper, 3"
Mfr # 397
Zoro # G9071435
product price: $11.99
/ea
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Carbon Steel
- Includes Threaded Handle
- Number of Pieces 1
- Product Type Scraper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 397
- Zoro # G9071435
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Details
Blade Material | Carbon Steel |
Includes | Threaded Handle |
Number of Pieces | 1 |
Item | Scraper |
Product Type | Scraper |
Description
Scraper, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Roll Bar, 16" (C-715)
- SLUGGER BY FEIN Annular Cutter, 7/16 in. dia. (63134111113)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- WARNER Putty Knife, Flex, SS, 2" (10753)
- WARNER Strip N Clean Scraper 4 in., 48 in. Steel Handle (792)
- WARNER Scraper, 4", 16-3/4" Handle (791)
- WARNER 6 in. Progrip Flex Pty Knife (90126)
- WARNER Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel (608)
- WARNER Painter's Series 8" Flex Joint Knife, w/Hammer Cap™, Carbon Steel (11222)
- HYDE SCRAPER CHISEL EDGE 3""W (12050)
- Warner Drywall and Plastering Tools