Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Bent Burn ‐ Off Scraper, Long Handle, .060"
Mfr # 387
Zoro # G9071371
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Color Silver
- Includes Handle
- Features Long Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner
- MFR # 387
- Zoro # G9071371
- UPC # 48661003879
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Width | 3" |
Height | 11.5" |
Length | 3" |
Details
Blade Material | Carbon Steel |
Color | Silver |
Includes | Handle |
Features | Long Handle |
Number of Pieces | 1 |
Item | Bent Burn Off Scraper |
Material | Wood |
Description
Bent Burn ‐ Off Scraper, Long Handle, .060"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203981)
- IRWIN No2 Spr Scr Extractor (53402)
- EXCELTA Tweezer, Fine, 5 in. L, SS, 1/64 in. Tip (AA-SA)
- TEKTON 3/8" Drive Metric, 10 pcs (SHD91119)
- WARNER 1‐1/4" Stiff Putty Knife, Carbon Steel (180)
- WARNER Scraper, 1" (808)
- WARNER 3" V‐Notch Plastic Spreader (908)
- WARNER 1-1/4 in. Progrip Chsl Pty Knife (90101)
- WARNER 2" SS Stiff Putty Knife, Rosewood Handle (10752)
- WARNER 1-1/4 in. Flex Putty Knife (182)
- MAYHEW SCRAPER BIT PNEUMATIC 2" (MY31970)
- Warner Drywall and Plastering Tools