Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
8" Plastic Joint Knife
Mfr # 11080
Zoro # G309174997
product price: $2.79
/ea
Sold in multiples of 20 for $55.80
$55.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 5.118"
- Width 7.874"
- Height 8.858"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11080
- Zoro # G309174997
- UPC # 48661110805
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Length | 5.118" |
Width | 7.874" |
Height | 8.858" |
Details
Color | Black |
Material | Plastic |
Description
8" Plastic Joint Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Mill Single Cut Bastard File - Carded (21842NN)
- GREENLEE Tool Case, Plastic, Green (30206)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Flush Cut Blades and Plastic Dipped Handles (0890MA)
- POWERBUILT 11" Long Nose Long Reach Pliers (640860)
- WARNER 4 in. Flex Joint Knife (772428)
- WARNER 3/4" Full Flex Putty Knife (504)
- WARNER 4 in. Big Blade Wall Scraper (691)
- WARNER PROGRIP® 1‐1/4" Flex Putty Knife (90106)
- WARNER 4" Flex Joint Knife, Carbon Steel (184)
- WARNER 3 in. Stiff Putty Knife (181)
- SG TOOL AID Extra Long Sticker Scraper (87965)
- Warner Drywall and Plastering Tools