Warner

8" 1/8‐Notched Plastic Adhesive Spreader


product price: $2.19
/ea
Sold in multiples of 20 for $43.80

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 8.858"
  • Width 7.874"
  • Weight 2.86 lbs
  • Frame Material Plastic
  • Length 5.118"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Warner
  • MFR # 11079
  • Zoro # G009198767
  • UPC #
    48661110799
  • Country of Origin China
  • Category Spreaders

Dimensions

Depth 8.858"
Width 7.874"
Length 5.118"

Details

Weight 2.86 lbs
Frame Material Plastic

Description

8" 1/8‐Notched Plastic Adhesive Spreader

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.