Shop All Needle Nose Pliers
Warner
6" Long Nose Pliers
Mfr # 10838
Zoro # G809175005
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.36"
- Material Metal
- Handle Color Black
- Weight 3.31 lbs
- Width 4.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner
- MFR # 10838
- Zoro # G809175005
- UPC # 48661108383
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5.36" |
Width | 4.53" |
Details
Material | Metal |
Handle Color | Black |
Weight | 3.31 lbs |
Description
6" Long Nose Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" Dial Indicator & Standard Pro Magnetic Base Set (4401-0017)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88319)
- IRWIN Spring Clamp, 1 In, Plastic Resin (58100)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x5" (CF343BPF)
- BETA Long Round Knurled Nose Plier, 160mm (010100006)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 81 280 SBA)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- PROTO 5 9/16 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J229-01G)
- K-TOOL INTERNATIONAL Needle Nose Plier, 6" (KTI-51006T)
- POWERBUILT 6" Long Nose Pliers (640392)
- BETA Half-Round Short Nose Plier (011750101)
- Warner Needle Nose Pliers