Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
6" H.D. Replacement Paint & Wall Scraper Blades
Mfr # 11225
Zoro # G209198772
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 3.3"
- Length 9.5"
- Height 4.3"
- Fits Utility Knives Stock No. #11221, 5 blades/tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11225
- Zoro # G209198772
- UPC # 48661112250
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Width | 3.3" |
Length | 9.5" |
Height | 4.3" |
Details
Color | Silver |
Fits Utility Knives Stock No. | #11221, 5 blades/tube |
Material | Metal |
Description
6" H.D. Replacement Paint & Wall Scraper Blades for #11221, 5 blades/tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Spreader, Reducer, Reflector Attachments (35225)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- KIPP Cam Lever Size: 1 1/4-20X50, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2X50)
- MILWAUKEE TOOL 4-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9689)
- WARNER PROGRIP® 1‐1/4" Stiff Chisel Putty Knife, .080" (90101)
- WARNER 2" SS Stiff Putty Knife, Rosewood Handle (10752)
- WARNER 10" H.D. Floor Scraper, Ground Blade, Steel Handle, 52‐1/8" overall length (not including blade) (10419)
- WARNER 5" Heavy Duty Scraper, Steel Handle, 47‐1/4" overall length not including blade (591)
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- WARNER PROGRIP® 6” SS Flex Joint Knife, Hammer Cap™ (90666)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13010)
- Warner Putty & Joint Knives, Spatulas, Scrapers