Shop All Taping Tools, Trowels, and Floats
Warner
6" Blue Steel Taping Knife, Plastic Handle
Mfr # 746
Zoro # G9072047
product price: $6.49
/ea
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9.5"
- Length (In.) 3.25"
- Color Black
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 746
- Zoro # G9072047
- UPC # 48661007464
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Width (In.) | 9.5" |
Length (In.) | 3.25" |
Details
Item | Taping Knife,Blue Steel,6" |
Color | Black |
Handle Material | Plastic |
Description
6" Blue Steel Taping Knife, Plastic Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- URREA 4 Mm Vinyl Grip T-Handle 6" Hex key (46514G)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2x1/2x5/8x2-1/2x0.03CR (C80042)
- WARNER Taping Knife, 12", Blue Steel (10873)
- WARNER Taping Knife, Blue Steel, 12" (752)
- WARNER Glazier Knife, 6-In-1 (90199)
- WARNER Taping Knife, Blue Steel, 8" (748)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER Glazier Knife, 8-In-1 (90173)
- HYDE 8" Value Series Blue Steel Taping Knife, Flat Back (09212)
- Warner Taping Tools, Trowels, and Floats