Shop All Taping Tools, Trowels, and Floats
Warner
5‐in‐1 SS Glazier Knife, 0.080", Rosewood Handle
Mfr # 10745
Zoro # G9073149
product price: $13.15
/ea
Sold in multiples of 5 for $65.75
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel Metal
- Length (In.) 2.375"
- Width (In.) 2.2"
- Handle Material Wood
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10745
- Zoro # G9073149
- UPC # 48661107454
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Length (In.) | 2.375" |
Width (In.) | 2.2" |
Details
Item | Glazier Knife |
Blade Material | Stainless Steel Metal |
Handle Material | Wood |
Color | Red |
Description
5‐in‐1 SS Painter's Tool, 0.080", Rosewood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT91)
- PROTOCOL Sawhorse Feet, 2" W, 2-1/2" L (92783)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- WARNER Glazier Knife, 8-In-1 (90173)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER ProGrip 12" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10922)
- WARNER Glazier Knife, 6-In-1 (90199)
- WARNER Taping Knife, Blue Steel, 12" (752)
- WARNER Taping Knife, 12", Blue Steel (10873)
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 12 (DXTT-2-184)
- Warner Drywall and Plastering Tools