Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
4" Glass and Tile Scraper, w/ 2 Blades
Mfr # 10907
Zoro # G209174981
product price: $4.85
/ea
Sold in multiples of 10 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fits Utility Knives Stock No. #11314, #695, #699 Blade
- Height 9.5"
- Length 8.5"
- Width 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10907
- Zoro # G209174981
- UPC # 48661109076
- Country of Origin Viet Nam
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Height | 9.5" |
Length | 8.5" |
Width | 6.25" |
Details
Color | Blue |
Fits Utility Knives Stock No. | #11314, #695, #699 Blade |
Material | Plastic/Metal |
Description
Uses #11314, #695, #699 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BON TOOL Bon 15-430 Wizardsquareueegee, 12" (15-430)
- KRAFT TOOL Blue Steel Pool Trowel, 22"x4 (CF741B)
- CAPRI TOOLS 9/16 x 5/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-91658)
- WARNER FLOOR SCRAPER BLADE 4 (19451)
- WARNER Full Putty Knife, Flex, 3" (90133)
- WARNER 1 Lb Wood Care Systems Borate Powder (741)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- WARNER 6" Flex Joint Knife, Carbon Steel (186)
- WARNER Progrip 1-1/2 in. Stiff Putty Knife (90109)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- Warner Drywall and Plastering Tools