Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
4" Full Flex Joint Knife, Carbon Steel, Rosewood Handle
Mfr # 635
Zoro # G9071819
product price: $11.69
/ea
Sold in multiples of 5 for $58.45
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 4"
- Color Red
- Includes Handle
- Number of Pieces 1
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 635
- Zoro # G9071819
- UPC # 48661006351
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Length | 2.75" |
Width | 4.5" |
Height | 9.375" |
Details
Color | Red |
Includes | Handle |
Number of Pieces | 1 |
Handle Material | Wood |
Item | Full Flex Putty Knife,4" |
Material | Plastic/Metal |
Description
4" Full Flex Joint Knife, Carbon Steel, Rosewood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- KO-KEN Spark Plug Socket 16mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305PZ-16)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- WARNER 6" Flex Joint Knife, Carbon Steel (186)
- WARNER 1‐1/4" Flex Putty Knife, Carbon Steel (182)
- WARNER 3 Pack, 1‐1/4", 3" & 4" Putty Knives (10829)
- WARNER Utility Scraper, 1 Blade, PK10 (356)
- WARNER Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel (608)
- HYDE FLD Glass ScraperBlade (13065)
- Warner Drywall and Plastering Tools