Warner

3‐Pack SS Mini Brush Set, wrap hanging card


product price: $4.99
/ea
Sold in multiples of 12 for $59.88

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bristle Color Red
  • Bristle Material Plastic
  • Brush Width 9.6 in
  • Length 11.8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Warner
  • MFR # 11412
  • Zoro # G209175001
  • UPC #
    48661114124
  • Country of Origin China
  • Category Brushes

Dimensions

Brush Width 9.6 in
Length 11.8 in

Details

Bristle Color Red
Bristle Material Plastic

Description

3‐Pack SS Mini Brush Set, wrap hanging card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.