Shop All Painting Tools
Warner
3‐in‐1 Paint Can Clip, 15/Bucket (Labeled)
Mfr # 11094
Zoro # G609175014
product price: $2.99
/ea
Sold in multiples of 15 for $44.85
$44.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 7"
- Material Plastic
- Width 7"
- Depth 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11094
- Zoro # G609175014
- UPC # 48661110935
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 7" |
Width | 7" |
Depth | 5.25" |
Details
Color | Red |
Material | Plastic |
Net Weight | 2.05 lbs |
Description
3‐in‐1 Paint Can Clip, 15/Bucket (Labeled)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER A8102 ROLLER 3IN MINI SET (A 8102)
- SUNNYSIDE Lacquer Thinner, Solvent, 5 gal (457G5)
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- STEEL-IT Steel-It Epoxy Finish (2 Gallon Kit) (4907G)
- WARNER 12" x 9" Foam Board Paint Color Test Panel (10630)
- WARNER Brush Comb and Roller Cleaner (269)
- WARNER 5‐Gallon Metal Paint Grid (11085)
- WARNER Triple Edge Guide (431)
- WARNER Progrip 8 In 1 Tool (90173)
- WARNER Pro Stainless Steel 10‐in‐1 Painter's Tool (95173)
- LEAKTITE Leaktite B5GSKD 5 Gallon Plastic Pail - Black (461210)
- Warner Painting Tools