Shop All Spray Gun Accessories
Warner
36" Plastic Spray Shield, 12" Plastic Pivot Handle
Mfr # 308
Zoro # G209201205
Sold in multiples of 5 for $104.95
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.625"
- Material Plastic
- Overall Width 14"
- Overall Height 39.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner
- MFR # 308
- Zoro # G209201205
- UPC # 48661003084
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Length | 2.625" |
Overall Width | 14" |
Overall Height | 39.5" |
Details
Material | Plastic |
Color | Black |
Description
36" Plastic Spray Shield, 12" Plastic Pivot Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMUS SOURCE Prime Source Thoro T5010 WHT Super Thoroseal Waterproof Coating (T5010 WHT)
- INSL-X BY BENJAMIN MOORE Insl-X GarageGuard Semi-Gloss Gray Water-Based Waterborne Epoxy Floor Coat Kit 1 gal (EGG310S99-1K)
- SEYMOUR MIDWEST 20 Oz Yellow Stripe Traffic Marker (20-646)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.0)
- WARNER Cardboard Spray Shield Holder with Pole (11362)
- DENDESIGNS Thumb-Control Comfort-Grip Water Nozzle with Adjustable Spray (DE3845195)
- SEYMOUR OF SYCAMORE Stainless Steel Rust Protective Spray (SEY-16-054)
- MEGUIARS Chemical Resistant Sprayer (D110542)
- TITAN TOOL Titan 00 Gun Filters 2 Pac 50M White Medium (89958)
- GRACO Hanheld Spray Gun Storage/Start-up Kit (16M816)
- GRACO GUN FILTER 60 MESH 4""L (288749)
- Warner Spray Gun Accessories