Shop All Lifting Beams & Spreader Bars
Warner
35" & 46" Spreader Bar Kit for EZ‐Stride® Step‐up Bench, pair
Mfr # 10298
Zoro # G509175008
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 5.5"
- Overall Length 10"
- Color Silver
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10298
- Zoro # G509175008
- UPC # 48661102985
- Country of Origin China
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Width | 5.5" |
Overall Length | 10" |
Details
Color | Silver |
Material | Metal |
Description
35" & 46" Spreader Bar Kit for #10227, #10228 EZ‐Stride® Step‐up Bench, pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- RITCHIE K-Td.2 Kayaker Tiedown (K-TD.2)
- GPS - GENERIC PARTS SERVICE Caster Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524149906-SG)
- WARNER 24" & 29" Spreader Bar Kit for EZ‐Stride® Step‐up Bench, pair (10297)
- CALDWELL GROUP. Caldwell HD Adjustable Spreader Lifting Beam 2000 Lb. Capacity (16-1-6)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- VESTIL Economy Spreader Beam (SBM-60-12)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 72 In (16-1/2-6)
- Warner Below the Hook Lifting Devices