Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
3" V‐Notch Plastic Spreader
Mfr # 908
Zoro # G9072415
product price: $0.93
/ea
Sold in multiples of 20 for $18.60
$18.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Plastic
- Color Black
- Includes Handle
- Features Affordable;Best for one-time use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 908
- Zoro # G9072415
- UPC # 48661009086
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Length | 7.5" |
Width | 3.125" |
Height | 4.75" |
Details
Blade Material | Plastic |
Color | Black |
Includes | Handle |
Features | Affordable;Best for one-time use |
Application | Setting tile |
Number of Pieces | 1 |
Handle Material | Plastic |
Item | Spreader,3",V Notch |
Material | Plastic |
Description
Spreader,3 In.,V Notch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- PROTO Combination Wrench, Metric, 14mm Size (J1214MESB)
- CLEVELAND Car Length Reamer w/Straight Shank (C24006)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- WARNER Paint Scraper, 2-1/2", 4-Edge (709)
- WARNER Painter's Series 8" Flex Joint Knife, w/Hammer Cap™, Carbon Steel (11222)
- WARNER Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel (608)
- WARNER PROGRIP® 3" Stiff Scraper, Hammer Cap™ (90175)
- WARNER 6 in. Progrip Full Flex Knife (90137)
- WARNER 1‐1/4" Stiff Putty Knife, Carbon Steel (180)
- ALLWAY 11" Single Ended Pry Bar Scraper (PB1)
- Warner Drywall and Plastering Tools