Shop All Drywall Specialty Tools
Warner
3" Plastic Refinishing Tool
Mfr # 393
Zoro # G9071399
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.25"
- Width (In.) 3.25"
- Color Black
- Material Plastic
- Height (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 393
- Zoro # G9071399
- UPC # 48661003930
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Length (In.) | 5.25" |
Width (In.) | 3.25" |
Height (In.) | 8" |
Details
Item | Plastic Refinishing Tool,3" |
Color | Black |
Material | Plastic |
Description
3" Plastic Refinishing Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-10' 0)
- INGERSOLL-RAND Impact Wrench Gasket (910-36)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (24531-C3)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- WARNER Drywall Bench (10329)
- WARNER Wallcover Perforator, 19" Handle (250)
- WARNER 9" Plastic Smoother, Flexible (498)
- WARNER Pole Sander, 48"Pole (218)
- WARNER Tile Grout Sponge, 6.5"x4.5"x2.5" 4 (995)
- WARNER Pole Sander, Lightweight, PK8 (3410496)
- BON TOOL Bon 13-103 Featheredge, Mag 12 Foot (13-103)
- Warner Drywall and Plastering Tools