Shop All Mud Mixers, Mashers, and Pans
Warner
14" Stainless Steel Heli‐Arc Mud Pan
Mfr # 196
Zoro # G9070866
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 7.5" W x 5.5" L x 16.25" D
- Material Metal
- Length 5.5"
- Tool Weight 14.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 196
- Zoro # G9070866
- UPC # 48661001967
- Country of Origin China
- Category Mud Mixers, Mashers, and Pans
Dimensions
Length | 5.5" |
Details
Item | Welded Mud Pan,SS,14" |
For Use With | 7.5" W x 5.5" L x 16.25" D |
Material | Metal |
Tool Weight | 14.23 lbs |
Description
14" Stainless Steel Heli‐Arc Mud Pan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, Spline (HC4063)
- PROTO 3/4 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J07521M)
- STARRETT Battery for Indicator and Micrometers, 3V (PT61120)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- WARNER 12" Stainless Steel Mud Pan (207)
- WARNER Mud Pan, Welded, SS, 12" (197)
- TOOLPRO 30 in Heavy Duty Diecast Mud Mixer (TP03010)
- KRAFT TOOL Easy Mixer Concrete Hoe w/60" Handle (CC211)
- QEP Mixing Paddle, 24 In L, 5-1/2 In Head, M14 (21661)
- KRAFT TOOL Stainless Steel Round Bottom EZ-Grip, 14 (DW726)
- MIDWEST RAKE Helix Mixer, 5 gal. (47433)
- Warner Mud Mixers, Mashers, and Pans