Shop All Mud Mixers, Mashers, and Pans
Warner
12" Plastic Mud Pan
Mfr # 221
Zoro # G9071058
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 5" W x 14" L x 9.625" D
- Length 14"
- Material Plastic
- Tool Weight 8.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 221
- Zoro # G9071058
- UPC # 48661002216
- Country of Origin China
- Category Mud Mixers, Mashers, and Pans
Dimensions
Length | 14" |
Details
Item | Drywall Mud Pan,Plastic,12" |
For Use With | 5" W x 14" L x 9.625" D |
Material | Plastic |
Tool Weight | 8.8 lbs |
Description
12" Plastic Mud Pan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-J (C22727)
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1806611)
- ASTRO PNEUMATIC Flange, 8M Punch, Punching, 7.87" (608PT)
- WESTWARD T-Handle Driver, 1/2" Drive, Full Polish (437V03)
- WARNER 12" Stainless Steel Mud Pan (207)
- WARNER Mud Pan, Welded, SS, 12" (197)
- KRAFT TOOL Mud Pan, Plastic, 14in., Molded Plastic (DW214)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 10 (DW710)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 14 (DW714)
- SUPERIOR TILE CUTTER AND TOOLS Double Bent Mixer (DC720)
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- Warner Mud Mixers, Mashers, and Pans