Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
1‐1/4" Stiff Bent Putty Knife, .050"
Mfr # 502
Zoro # G9071539
product price: $5.99
/ea
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/4"
- Blade Material Steel
- Color Black
- Includes Handle
- Features Full-tang, precision ground, mirror finish blade coated to prevent rust;Bent blade helps get the perfect finish when patching nail holes and small cracks.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 502
- Zoro # G9071539
- UPC # 48661005026
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Height | 7.5" |
Width | 3" |
Length | 1.375" |
Details
Blade Material | Steel |
Color | Black |
Includes | Handle |
Features | Full-tang, precision ground, mirror finish blade coated to prevent rust;Bent blade helps get the perfect finish when patching nail holes and small cracks. |
Number of Pieces | 1 |
Handle Material | Plastic |
Item | Bent Putty Knife,1-1/4" |
Material | Plastic/Metal |
Description
1‐1/4" Stiff Bent Putty Knife, .050"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 12 (3412)
- MAYHEW HAMMER CONCAVE 6" (MY31964)
- WARNER ProGrip 3 in. Scraper Stiff (90115)
- WARNER 1-1/4 in. Progrip Flex Pty Knife (90106)
- WARNER 6" H.D. Replacement Paint & Wall Scraper Blades (11225)
- WARNER 5" Heavy Duty Scraper, Steel Handle, 47‐1/4" overall length not including blade (591)
- WARNER ProGrip 3 in. Flex Scraper (90114)
- WARNER 1 Lb Wood Care Systems Borate Powder (741)
- HYDE 1-5/16 in. W High-Carbon Steel Stiff Chisel Edge Putty Knife (02200)
- Warner Putty & Joint Knives, Spatulas, Scrapers