Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
1‐1/4" Flex Putty Knife, Carbon Steel
Mfr # 182
Zoro # G9070750
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/4"
- Blade Material Carbon Steel
- Color Blue
- Includes Handle
- Features Rust resistant;Safe to use with chemical solvents;Hang hole to make stocking easier for retailers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 182
- Zoro # G9070750
- UPC # 48661001820
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Height | 8" |
Length | 5.25" |
Width | 1.75" |
Details
Blade Material | Carbon Steel |
Color | Blue |
Includes | Handle |
Features | Rust resistant;Safe to use with chemical solvents;Hang hole to make stocking easier for retailers. |
Application | Patching cracksl;Reglazing windows;Patching holes |
Number of Pieces | 1 |
Handle Material | Plastic |
Item | Flex Putty Knife,1-1/4" |
Product Type | Flex Putty Knife,1-1/4" |
Material | Plastic/Metal |
Description
Flex Putty Knife,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/16" Titanium SHOCKWAVE (48-89-4601)
- TEKTON 3/8 Inch Drive x T30 Long Torx Bit Socket (SHB14430)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792824)
- HUSQVARNA TRACTION WHEEL (534907101)
- WARNER 4 in. Wall Scraper Blade (695)
- WARNER ProGrip 3 in. Scraper Stiff (90115)
- WARNER 1‐1/4" Stiff Putty Knife, Carbon Steel (180)
- WARNER 4" Glass and Tile Scraper, w/ 2 Blades (10907)
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- WARNER 2" SS Stiff Putty Knife, Rosewood Handle (10752)
- HYDE Knife Putty Pro Flex 1-1/2In (02100)
- Warner Drywall and Plastering Tools