Shop All Brushes
Warner
10.25" Steel Wire Brush, Shoe Handle, 8PK
Mfr # 3410486
Zoro # G9074129
original price:
$5.99
12% off
new price: $5.25
/ea
Sold in multiples of 8 for $42.00
$42.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
- Bristle Material Steel
- Handle Material Polypropylene, Thermoplastic Rubber
- Features 10-1/4 in Shoe Handle Wire Brush 4 x 16 Rows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Wire Brush |
Bristle Material | Steel |
Handle Material | Polypropylene, Thermoplastic Rubber |
Item | Wire Brush,Steel,Shoe Handle,10.25 in,PK8 |
Features | 10-1/4 in Shoe Handle Wire Brush 4 x 16 Rows |
Description
Wire Brush,Steel,Shoe Handle,10.25 In.,PK8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN GOBBLER Bio-Flow 1.47 Oz. Drain Cleaner Strips, 12PK (G0658D)
- NATIONAL BRAND ALTERNATIVE Cucumber Melon Scent Refill with Battery (OFB-F-008I048M-02)
- GARELICK Pole Replacement ACME Pole Tip (94101)
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- WARNER Warner 4 in. W X 11 in. L Carbon Steel Wire Brush (11463)
- WARNER Warner 3 in. W X 13 in. L Stainless Steel Wire Brush (11471)
- WARNER Steel Wire Scrub Brush, 8PK (3410487)
- WARNER 3‐Pack Multi Mini Brush Set, wrap hanging card (11400)
- WARNER SS Mini Brush Set, 2 pcs., 24PK (10025)
- WARNER Warner 15 in. L Carbon Steel Wire Brush with Scraper (11081)
- REMCO 7"L Yellow Scrub Brush (35876)
- Warner Brushes