Shop All Utility Knife Blades
Warner
10 Single Edge Razor Blades in Dispenser, .009"
Mfr # 34129
Zoro # G209175018
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.6"
- Length 3.125"
- Material Metal
- Overall Height 5.875"
- Fits Utility Knives Stock No. #101, #114, #429, #490, #10300, #10500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 34129
- Zoro # G209175018
- UPC # 48661341292
- Country of Origin Mexico
- Category Utility Knife Blades
Dimensions
Width | 5.6" |
Length | 3.125" |
Overall Height | 5.875" |
Details
Material | Metal |
Fits Utility Knives Stock No. | #101, #114, #429, #490, #10300, #10500 |
Color | Silver |
Description
10 Single Edge Razor Blades in Dispenser, .009"
for #101, #114, #429, #490, #10300, #10500
for #101, #114, #429, #490, #10300, #10500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 3/8 HSS Jobber Drill Bit Set (D/A21J-SET)
- ECM INDUSTRIES Crimper And Stripper (GS-67K)
- BON TOOL Bon 82-781 Squeegee-, Poly 18" 1/8" Notch (82-781)
- MARTIN TOOLS SPROCKET & GEAR WRENCH PIN SPANNER 2-1/2 BLK (MT458)
- WARNER Strip N Clean Blade, 4", PK5 (793)
- WARNER ProCut® Drywall Saw 6‐1/2" Blade, Soft Grip Handle (625)
- WARNER 4" Wall Scraper Blades Dispenser, (single hole), Carton of 100 (698)
- WARNER Utility Blades, .025", 100 pcs (11049)
- WARNER Replacement Blade for 10419, 10" (10423)
- WARNER 2‐1/2" 2‐Edge Blades, Card of 2 (812)
- FASTCAP Thin Replacement Blades for Kaizen Knives (10-Pack) (FC.KAIZENBLADETHIN)
- Warner Utility Knife Blades