Shop All Painting Tools
Warner
10" Paint Guide
Mfr # 434
Zoro # G9071161
Sold in multiples of 20 for $29.80
$29.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Length 1.5"
- Material Plastic
- Width 4"
- Net Weight 0.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner
- MFR # 434
- Zoro # G9071161
- UPC # 048661004340
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 1.5" |
Width | 4" |
Depth | 11.375" |
Details
Color | Brown |
Item | Paint Guide |
Material | Plastic |
Net Weight | 0.83 lbs |
Description
10" Paint Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 2-1/2" Chip Paint Brush, Wood Handle (0008601400)
- RAE Traffic Zone Marking Paint, 5 gal., White, Latex Acrylic -Based (4907-05)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., NFL Blue, Water -Based (K52131800-20)
- RUST-OLEUM Spray Paint, Machine Green, Gloss, 12 oz (202211)
- WARNER 12" x 9" Foam Board Paint Color Test Panel (10630)
- WARNER Painters Tool, 7-In-1, PK10 (10830)
- WARNER Plastic Paint Mixer, 18" L, Fits 3/8" Drill, w/ Hanging Cap, for 5 Gal Paint (10331C)
- WARNER Paint Can Opener (10000)
- WARNER Pro Stainless Steel 10‐in‐1 Painter's Tool (95173)
- WARNER Triple Edge Guide (431)
- PURDY Brush Cleaning Comb (144068010)
- Warner Painting Tools