Shop All Taping Tools, Trowels, and Floats
Warner
10" Blue Steel Taping Knife, Plastic Handle
Mfr # 750
Zoro # G9072071
product price: $5.99
/ea
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Metal
- Width (In.) 10.25"
- Length (In.) 11"
- Color Black
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 750
- Zoro # G9072071
- UPC # 48661007501
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Width (In.) | 10.25" |
Length (In.) | 11" |
Details
Item | Taping Knife,Blue Steel,10" |
Blade Material | Metal |
Color | Black |
Handle Material | Plastic |
Description
10" Blue Steel Taping Knife, Plastic Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/2 (49732)
- STARRETT 3-5/8" Synthetic Diamond Grit Hole Saw (KD0358-N)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT T 6)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WARNER ProGrip 12" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10922)
- WARNER Taping Knife, Blue Steel, 12" (752)
- WARNER Taping Knife, 12", Blue Steel (10873)
- WARNER Glazier Knife, 8-In-1 (90173)
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- WARNER Glazier Knife, 6-In-1 (90199)
- VITREX HOLE SAW 1-3/8"" VITREX (10569)
- Warner Taping Tools, Trowels, and Floats