Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
1" Scraper, 2‐Edge, Uses #810 Blade
Mfr # 742
Zoro # G9072001
product price: $4.25
/ea
Sold in multiples of 5 for $21.25
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1"
- Blade Material Steel
- Color Black
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 742
- Zoro # G9072001
- UPC # 48661007426
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1" |
Height | 8.5" |
Width | 5" |
Length | 2.25" |
Details
Blade Material | Steel |
Color | Black |
Includes | Handle |
Number of Pieces | 1 |
Item | Scraper,1",2-Edge |
Product Type | Scraper,1",2-Edge |
Fits Utility Knives Stock No. | #810 Blade |
Material | Plastic |
Description
Scraper,1 In.,2-Edge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- CROWN TOOLS 3-Pieces 7-Inch Shave Hook Set (20178)
- LISLE Mirror Removal Wrench (LIS60400)
- RIDGID Bender, Model 606M, 6Mm (38053)
- WARNER Pro Stainless Steel 6" Joint Knife (95126)
- WARNER PROGRIP® 1‐1/4" Flex Putty Knife (90106)
- WARNER Putty Knife, Flex, 3" 0 (903)
- WARNER Paint Scraper, 2-1/2", 4-Edge (709)
- WARNER PROGRIP® 3" Stiff Scraper, Hammer Cap™ (90175)
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- WARNER 4 in. Flex Joint Knife (772428)
- Warner Putty & Joint Knives, Spatulas, Scrapers