Shop All Paint Mixers
Warner
1 Gallon 2" Plastic Paint Mixer, 9" Long Round Metal Shaft, Fits 3/8" Drill
Mfr # 447
Zoro # G9071155
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.75"
- Width 5.25"
- Depth 12"
- For Use With Fits 3/8" Drill
- Material Plastic
Product Information
- Brand Warner
- MFR # 447
- Zoro # G9071155
- UPC # 48661004470
- Country of Origin United States
- Category Paint Mixers
Dimensions
Length | 6.75" |
Width | 5.25" |
Depth | 12" |
Details
Item | Paint Mixer |
For Use With | Fits 3/8" Drill |
Material | Plastic |
Color | Black |
Description
Plastic Paint Mixer,2 In.,1 Gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Galvanized Coating, OE Shiny Galv, 13 oz (16-842)
- GENERAL FINISHES 1 Qt Antique Oak Wood Stain Water-Based Penetrating Stain (WOQT)
- RUST-OLEUM Satin, Canyon Black, Quart (267332)
- GACO 1 Gal Desert GacoDeck Water-Based Elastomeric Top Coat (DT49)
- WARNER Paint Mixer, 2 gal. (340)
- WARNER 5 Gallon Paint Mixer, 4" Spiral Blade, 22‐3/4" Long Shaft, Fits 1/2" Drill (341)
- WARNER Plastic Paint Mixer, 10" L, Metal Shaft, Fits 3/8" Drill (10330)
- WARNER Blade Mixer, Spiral, 3-1/4" (10121)
- COLLOMIX Paint Paddle Stirring, 23-1/2 in. H (DLX152HF)
- SURTEK Paint Mixer 4" X 59" (123350)
- HYDE 1 Gal 7" Plastic Multi-Blade Paint Mixer (43460)
- Warner Paint Mixers