Shop All Electric Winches
Warn
Portable Electric Winch, HP, 24VDC
Mfr # 885005
Zoro # G1826176
original price:
$543.99
5% off
new price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Lifting, Pulling
- Voltage Rating 24V DC
- 1st Layer Load Capacity 1,000 lb
- 1st Layer Line Speed 6 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 885005
- Zoro # G1826176
- UPC # 012748037354
- Country of Origin China
- Category Electric Winches
Dimensions
Overall Width | 7 3/4 in |
Included Rope Dia. | 7/32 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 10 3/4 in |
Overall Length | 16 in |
Included Rope Length | 15 ft |
Recommended Line Diameter | 1/5 in |
Included Line Diameter | 1/5 in |
Mfr. Warranty Length | 1 yr Limited |
Line Length | 15 ft |
Description
Electric Winch, 1st Layer Line Speed 6 fpm, 1st Layer Load Capacity 1,000 lb, Operating Voltage 24V DC, Maximum Current 24.6 A, Line Length 15 ft, Clutch Type No Clutch, Control Type Not Applicable, Body Material Steel, Color Red, Compatible Line Wire Rope, Maximum Drum Capacity per Line Diameter 15 ft per 219/1000 in, Included Line Diameter 1/5 in, Includes Brake Brake Included, Maximum Lifting Capacity 1,000 lb, Maximum Pulling Capacity 1,000 lb, Maximum Strap Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED)
- ZORO SELECT Screw, Fork Securing, M20x4 (MH22MW6807G)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, 8022355 (8022355)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 3 in W, Polyester, Yellow (EN2803DX5)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- WARN Electric Winch, 4-3/5HP, 12VDC (68801)
- WARN 115 VAC Portable Electric Winch (885000)
- WARN 4/5 HP, 115 VAC Electric Winch (80010)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101140)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101155)
- TRAILFX WINCHES ATV/UTV Mounted; Recovery Winch; 250 Amp Electric; 3500 Pound Line Pull Capacity (WS35B)
- Warn Winches & Pullers