Shop All Manual Winches
This Product is Discontinued
Warn
Multi-Mount Carrier, Capacity 9500 lb (Discontinued)
Mfr # 26370
Zoro # G3596275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Portable Winch
- Includes Mounting Cradle and Quick Connects
- Function Allows for Portable Winch Mounting for Front of Vehicle
- Size 13-1/2L x 27W x 10-1/2 inH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 26370
- Zoro # G3596275
- UPC # 012748263708
- Country of Origin United States
- Category Manual Winches
Dimensions
Size | 13-1/2L x 27W x 10-1/2 inH |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multi-Mount Carrier |
For Use With | Portable Winch |
Includes | Mounting Cradle and Quick Connects |
Function | Allows for Portable Winch Mounting for Front of Vehicle |
Accessory Type | Multi-Mount Carrier |
Features | Limited 90 Day Warranty, Predrilled to Mount the Winches, Made in the USA |
Finish | Powder Coated |
Color | Red |
Product Type | Multi Mount Kit |
Compatible with Manufacturer Part Number | 9.5xp, M6, M8, VR EVO 10, VR EVO 8, VR10, VR8, XD9, XD9i, ZEON 10, ZEON 8 |
Material | Steel |
Description
Multi-Mount Carrier, Product Type Multi Mount Kit, Material Steel, Overall Length 13.5 in, Overall Width 27 in, Overall Height 10.5 in, Includes Quick Connect Wiring, Color Red, Compatible with Manufacturer Part Number 9.5xp, M6, M8, VR EVO 10, VR EVO 8, VR10, VR8, XD9, XD9i, ZEON 10, ZEON 8, Features Limited 90 Day Warranty, Predrilled to Mount the Winches, Made in the USA, Finish Powder Coated, For Use With Portable Winch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.