Warn

Hydraulic Winch, 31 fpm, 12,000 lb, 15 gpm


product price: $2,031.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • 1st Layer Load Capacity 12,000 lb
  • Drum Rotation Counterclockwise
  • 1st Layer Line Speed 31 fpm
  • Includes Brake Brake Included
  • Body Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 9 9/32 in
Maximum Cable Length 75 ft
Overall Length 24 1/2 in
Maximum Cable Diameter 1/2 in
Overall Width 8 7/16 in

Description

Hydraulic Winch, 1st Layer Line Speed 31 fpm, 1st Layer Load Capacity 12,000 lb, Fully Wound Load Capacity 7,450 lb, Cable Length Not Applicable, Clutch Type Free Spooling Clutch, Gear Type Planetary, Gear Ratio 36:1, Maximum Pressure 2,500 psi, Drum Rotation Counterclockwise, Body Material Steel, Compatible Line Wire Rope, Maximum Drum Capacity per Line Diameter 75 ft per 1/2 in, Includes Brake Brake Included, Maximum Cable Diameter 1/2 in, Maximum Cable Length 75 ft, Maximum Flow 15 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.