Shop All Hydraulic Winches
This Product is Discontinued
Warn
Hydraulic Winch, 12,000 lb, 7/16 in., 16gpm (Discontinued)
Mfr # 30285
Zoro # G3924672
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- 1st Layer Load Capacity 12,000 lb
- Winch Gear Type 2-Stage Planetary
- Drum Rotation Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 30285
- Zoro # G3924672
- UPC # 012748302858
- Country of Origin United States
- Category Hydraulic Winches
Dimensions
Overall Height | 9 9/16 in |
Recommended Wire Rope Dia. | 7/16 in |
Max. Length of Recommended Wire Rope | 121 ft |
Overall Length | 24 5/32 in |
Overall Width | 8 7/16 in |
Recommended Line Diameter | 2/5 in |
Cable Length | 121 ft |
Maximum Cable Length | 121 ft |
Included Rope Diameter | 2/5 in |
Description
Hydraulic Winch, 1st Layer Line Speed 21.8 fpm, 1st Layer Load Capacity 12,000 lb, Cable Length 121 ft, Clutch Type Free Spooling Clutch, Gear Type Planetary, Gear Ratio 36:1, Maximum Pressure 1,950 psi, Minimum Required Flow 10 gpm, Drum Rotation Counterclockwise, Body Material Steel, Compatible Line Wire Rope, Included Rope Diameter 2/5 in, Includes Brake Brake Included, Maximum Cable Length 121 ft, Maximum Flow 15 gpm, Maximum Pulling Capacity 12,000 lb, No Load Line Speed 24 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.