Shop All Winch Accessories
Warn
Heavy Duty Accessory Kit, For Winches
Mfr # 29460
Zoro # G4484051
product price: $468.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$468.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Winches up to 12,000 lb
- Includes Choker Chain, Clevis, D-Shackle, Snatch Block, Standard Recovery Strap, Tree Trunk Protector
- Size 16-1/2L x 13-3/4W x 7-3/4 inH
- Accessory Type Accessory Kit
- Compatible Load Capacity 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 29460
- Zoro # G4484051
- UPC # 012748294603
- Country of Origin China
- Category Winch Accessories
Dimensions
Size | 16-1/2L x 13-3/4W x 7-3/4 inH |
Details
Promotion Restriction | Not eligible for promotion |
Item | Accessory kit |
For Use With | Winches up to 12,000 lb |
Includes | Choker Chain, Clevis, D-Shackle, Snatch Block, Standard Recovery Strap, Tree Trunk Protector |
Accessory Type | Accessory Kit |
Compatible Load Capacity | 12,000 lb |
Color | Camouflage |
Product Type | Winch Accessory Kit |
Material | Leather, Metal, Nylon, Plastic |
Description
Accessory Kit, Product Type Winch Accessory Kit, Material Leather, Metal, Nylon, Plastic, Includes (2) Gloves, 10 ft Choker Chain, 3/4 in D-Shackle, 30 ft Recovery Strap, Gear Bag, Snatch Block, Tree Trunk Protector, Color Camouflage, Compatible Load Capacity 12,000 lb, For Use With Winches Up to 12,000 lb Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00700)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 6 in, 900 lb (1ULL5)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16NG06201ST)
- WARN Universal Flatbed Carrier, Cap 9500 lb (13942)
- WARN Wireless Remote Control, 2 Functions (90287)
- WARN Quick-Connect Power Cable, Front (106077)
- WARN Winch Rigging Kit (70792)
- WARN Quick-Connect Booster Cable (26769)
- WARN Winch Accessory Kit, Medium (88900)
- BULLDOG WINCH Controller, replacement 10065X Series (20438)
- Warn Winch Accessories