Shop All Electric Winches
Warn
Electric Winch, 12VDC, 8000 lb. Load Cap.
Mfr # 103250
Zoro # G4611510
product price: $588.19
/ea
Free Shipping & Returns
$588.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Lifting
- Voltage Rating 12V DC
- 1st Layer Load Capacity 8,000 lb
- Motor HP 4.9 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 103250
- Zoro # G4611510
- UPC # 012748069058
- Country of Origin China
- Category Electric Winches
Dimensions
Included Rope Dia. | 5/16 in |
Overall Width | 6 19/64 in |
Overall Length | 21 1/32 in |
Overall Height | 10 3/32 in |
Control Pendant Cord Length | 11 ft 1/2 in |
Manufacturers Warranty Length | 7 yr Electric, Limited Lifetime Mechanical |
Included Rope Length | 90 ft |
Included Line Diameter | 3/10 in |
Line Length | 90 ft |
Mfr. Warranty Length | 7 yr (Electrical); Limited Lifetime (Mechanical) |
Recommended Line Diameter | 3/10 in |
Controller Cord Length | 11 1/2 ft |
Description
Electric Winch, 1st Layer Line Speed 6 fpm, 1st Layer Load Capacity 8,000 lb, Operating Voltage 12V DC, Motor Horsepower 4 7/8 hp, Maximum Current 298 A, Number of Gear Settings 3, Gear Ratio 218:1, Gear Type Planetary, Line Length 90 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Steel, Color Black, Compatible Line Steel Cable, Controller Cord Length 11 1/2 ft, Maximum Drum Capacity per Line Diameter 90 ft per 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- US CARGO CONTROL 2" x 10' Black Endless Ratchet Strap (5310FE-BLK)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2801NTX4)
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101150)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101040)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101140)
- TRAILFX WINCHES Vehicle Mounted; Vehicle Recovery Winch; 12 Volt Electric; 9500 Pound Line Pull Capacity (WXV95B)
- Warn Electric Winches