Shop All Electric Winches
This Product is Discontinued
Warn
Electric Winch, 12VDC, 8000 lb. Line Pull (Discontinued)
Mfr # 96800
Zoro # G7825968
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 12VDC
- 1st Layer Load Capacity 8000 lb
- Motor HP 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 96800
- Zoro # G7825968
- UPC # 012748968009
- Country of Origin China
- Category Electric Winches
Dimensions
Included Rope Length | 94 ft |
Manufacturers Warranty Length | Limited Lifetime |
Control Pendant Cord Length | 12 ft. |
Overall Width | 6-5/16" |
Overall Height | 9-13/16" |
Overall Length | 20-13/16" |
Included Rope Dia. | 5/16 in |
Description
Electric Winch, 1st Layer Line Speed 4.7 fpm, 1st Layer Load Capacity 8000 lb, Gear Ratio 216:1, Gear Type 3-Stage Planetary Gear, Clutch Type Freespooling Lever Operated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.