Shop All Electric Winches
Warn
Electric Winch, 12VDC, 12000 lb. Capacity, Series: VR EVO 12
Mfr # 103254
Zoro # G4611693
product price: $796.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Lifting
- Voltage Rating 12V DC
- 1st Layer Load Capacity 12,000 lb
- Motor HP 6.9 hp
- 1st Layer Line Speed 4 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 103254
- Zoro # G4611693
- UPC # 012748069096
- Country of Origin China
- Category Electric Winches
Dimensions
Overall Height | 10 3/32 in |
Control Pendant Cord Length | 11 ft 1/2 in |
Manufacturers Warranty Length | 7 yr Electric, Limited Lifetime Mechanical |
Overall Width | 6 19/64 in |
Included Rope Dia. | 5/16 in |
Included Rope Length | 90 ft |
Overall Length | 21 1/32 in |
Line Length | 90 ft |
Included Line Diameter | 3/10 in |
Mfr. Warranty Length | 7 yr (Electrical); Limited Lifetime (Mechanical) |
Controller Cord Length | 11 1/2 ft |
Recommended Line Diameter | 2/5 in |
Description
Electric Winch, 1st Layer Line Speed 4 fpm, 1st Layer Load Capacity 12,000 lb, Operating Voltage 12V DC, Motor Horsepower 6 7/8 hp, Maximum Current 396 A, Number of Gear Settings 3, Gear Ratio 218:1, Gear Type Planetary, Line Length 90 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Steel, Color Black, Compatible Line Steel Cable, Controller Cord Length 11 1/2 ft, Maximum Drum Capacity per Line Diameter 85 ft per 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- HILMAN ROLLERS 12.5-TON CAPACITY ERS SERIES (12.5-ERS)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- WARN Electric Winch, 4-4/5HP, 12VDC (26502)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101150)
- WARN Portable Electric Winch, HP, 24VDC (885005)
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- WARN Electric Winch, 4-3/5HP, 12VDC (47801)
- WARN Electric Winch, HP, 12VDC (ZEON 8 -S)
- SPORTSMAN Power 4 Ton Puller (POWP4T)
- Warn Electric Winches