Shop All Electric Winches
Warn
Electric Winch, 12VDC, 10,000 lb. Capacity
Mfr # 103253
Zoro # G4611571
product price: $864.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Lifting
- Voltage Rating 12V DC
- 1st Layer Load Capacity 10,000 lb
- Motor HP 6.5 hp
- 1st Layer Line Speed 5.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warn
- MFR # 103253
- Zoro # G4611571
- UPC # 012748069089
- Country of Origin China
- Category Electric Winches
Dimensions
Overall Length | 21 1/32 in |
Overall Height | 10 3/32 in |
Overall Width | 6 19/64 in |
Control Pendant Cord Length | 11 ft 1/2 in |
Included Rope Length | 90 ft |
Included Rope Dia. | 3/8 in |
Manufacturers Warranty Length | 7 yr Electric, Limited Lifetime Mechanical |
Controller Cord Length | 11 1/2 ft |
Mfr. Warranty Length | 7 yr (Electrical); Limited Lifetime (Mechanical) |
Line Length | 90 ft |
Recommended Line Diameter | 2/5 in |
Included Line Diameter | 2/5 in |
Description
Electric Winch, 1st Layer Line Speed 5.2 fpm, 1st Layer Load Capacity 10,000 lb, Operating Voltage 12V DC, Motor Horsepower 6 1/2 hp, Maximum Current 258 A, Number of Gear Settings 3, Gear Ratio 218:1, Gear Type Planetary, Line Length 90 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Steel, Color Black, Compatible Line Synthetic Rope, Controller Cord Length 11 1/2 ft, Maximum Drum Capacity per Line Diameter 90 ft per 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-26-Y)
- RUBBERMAID COMMERCIAL Plastic Two Shelf Service Cart, 2 Shelves, 500 lb (RCP452088BG)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW91)
- WARN Electric Winch, 4-3/5HP, 12VDC (17801)
- WARN Electric Winch, 4-3/5HP, 12VDC (68801)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101040)
- WARN Electric Winch, HP, 12VDC (ZEON 8 -S)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101145)
- WARN Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5 (103252)
- SUPERWINCH Terra 2500SR Winch (1125270)
- Warn Winches & Pullers